Page 1 of 2

Next

Compare
PX120 TL 3020

COMPARE

PX120 TL 3020

Description
PX120 TL 3020 COUPLING HUB ; 10.88" OD HUB 2" LTB

DODGE

Part # 010608

BDI # 239716

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 10.88

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2/5V11.3-3020

COMPARE

2/5V11.3-3020

Description
2-5V11.3-3020 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 111207

BDI # 254903

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.3
Outside Diameter - Millimeter: 287.02
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: 3020
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
N-44

COMPARE

N-44

Description
N-44 LOCKNUT ; 8TPI 11" OD 1.26" NOMINAL THK

WHITTET-HIGGINS

Part # N-44

BDI # 967493

Features

Thread Size: 8.628-8
Inch - Metric: Inch
Outside Diameter - Inch: 11
Outside Diameter - Millimeter: 279.4
Other Features: Low Carbon Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32.004

Price Inventory : In stock
Loading Price
QTY
W-44

COMPARE

W-44

Description
W-44 LOCKWASHER ; 8.701" ID 11.438" OD 0.164" THK

WHITTET-HIGGINS

Part # W-44

BDI # 967826

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.438
Outside Diameter - Millimeter: 290.525
Other Features: Face Dia 9.93 | 19 Tangs | No Key Bent
Inside Diameter - Millimeter: 221.005

Price Inventory : In stock
Loading Price
QTY
N 048

COMPARE

N 048

Description
N 048 BRG LOCKNUT ; 11-7/16" OD 10-5/8" FACE DIA 1-11/32"

SKF

Part # N 048

BDI # 1304553

Features

Thread Size: 9.442-6
Inch - Metric: Inch
Outside Diameter - Inch: 11.438
Outside Diameter - Millimeter: 290.525
Other Features: Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 1.354
Nominal Thickness - Millimeter: 34.392

Price Inventory : In stock
Loading Price
QTY