25B15
Description
25B15 ROLLER CHAIN SPROCKET ; 1/4" P 15T 1/4" MIN PLAIN BORE
Part # 25B15
BDI # 617865
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Global Part Number GPN:
36077
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
K3150-16X100
Description
K3150-16X100 FOOD AND BEVERAGE HOSE ; 1" PVC MUST ORDER IN 100FT INCREMENTS
Part # K3150-16X100
BDI # 20288396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.3
Outside Diameter - Millimeter:
33.02
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 75 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear
35B8
Description
35B8 ROLLER CHAIN SPROCKET ; 3/8" P 8T 3/8" MIN PLAIN BORE
Part # 35B8
BDI # 1403152
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.13
Global Part Number GPN:
36133
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
125In-Lbs
35B9
Description
35B9 ROLLER CHAIN SPROCKET ; 3/8" P 9T 3/8" MIN PLAIN BORE
Part # 35B9
BDI # 618959
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Global Part Number GPN:
36136
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Rough Bore