14MX-67S-68

COMPARE

14MX-67S-68

Description
14MX-67S-68 SYNCHRONOUS PULLEY ; 14MM P 67T 68MM W BORE FOR BUSHING

GATES

Part # 77196067

BDI # 1094995

Features

Pitch Diameter - Inch: 11.755
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.645
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter: 298.577
Mounting Method: Bushed

Price Inventory : Available to order
$ 560.57 / each QTY
HH231615-2

COMPARE

HH231615-2

Description
HH231615-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 11-5/8" OD 2-1/4" WD

TIMKEN

Part # HH231615-2

BDI # 1357615

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 11.625
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 295.275
Other Features: Heavy Duty
Global Part Number GPN: 647399
Precision Class: Standard
Basic Number: HH231615

Price Inventory : Available to order
$ 1,316.09 / each QTY
LM844010

COMPARE

LM844010

Description
LM844010 TAPERED RLR BRG CUP ; 11.625"X1.375"

NTN

Part # LM844010

BDI # 21451967

Features

Component: Cup
Width - Millimeter: 34.925
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 11.625

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 295.275
Other Features: Light Medium Duty
Precision Class: Standard
Basic Number: LM844010

Price Inventory : Available to order
$ 1,009.12 / each QTY
KF100CP0

COMPARE

KF100CP0

Description
KDN.KF100CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 10" IDX11.5" OD STL OPEN

KAYDON

Part # KF100CP0

BDI # 22924795

Features

Enclosure: Open
Outer Race Width - Millimeter: 19.05
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 1,417.72 / each QTY
KF100XP0

COMPARE

KF100XP0

Description
KDN.KF100XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 10" IDX11.5" OD STL OPEN

KAYDON

Part # KF100XP0

BDI # 22924799

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 1,469.55 / each QTY