Page 1 of 15

Next

Compare
80BTB36

COMPARE

80BTB36

Description
80BTB36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB36

BDI # 625173

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 11.471
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.03
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32257
Pitch Diameter - Millimeter: 291.363
Mounting Method: Bushed

Price Inventory : In stock
$ 162.36 / each QTY
80R36

COMPARE

80R36

Description
80R36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR R BUSHING

MARTIN SPROCKET & GR

Part # 80R36

BDI # 625320

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 11.471
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.03
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571157
Pitch Diameter - Millimeter: 291.363
Mounting Method: Bushed

Price Inventory : In stock
$ 211.96 / each QTY
29430 E

COMPARE

29430 E

Description
29430 E SPHR ROLLER THRUST BRG ; 150MM BORE 1 300MM OD 90MM HGT

SKF

Part # 29430 E

BDI # 1418298

Features

Height - Millimeter: 90
Bore 1 - Inch: 5.906
Bore 2 - Millimeter: 207.5
Height - Inch: 3.543
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
$ 4,407.24 / each QTY
22234 CCK/W33

COMPARE

22234 CCK/W33

Description
22234 CCK/W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID

SKF

Part # 22234 CCK/W33

BDI # 1418117

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,737.01 / each QTY
M241547-90070

COMPARE

M241547-90070

Description
M241547-90070 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS EE

TIMKEN

Part # M241547-90070

BDI # 1365710

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 11.875
Outside Diameter - Millimeter: 301.625
Bore - Millimeter: 203.2

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN: 660322
Assembly Components: M241547 (2) | M241513D (1) | M241547XA (1) | K504073 (2) | K504074 (2)
Basic Number: M241547
Precision Class: Standard

Price Inventory : In stock
$ 5,507.35 / each QTY