Page 1 of 2

Next

Compare
22328 CC/C3W33

COMPARE

22328 CC/C3W33

Description
22328 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 300MM OD 102MM WID

SKF

Part # 22328 CC/C3W33

BDI # 1265024

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,026.08 / each QTY
80BTB35

COMPARE

80BTB35

Description
80BTB35 ROLLER CHAIN SPROCKET ; 1" P 35T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB35

BDI # 625172

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 11.156
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.711
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32256
Pitch Diameter - Millimeter: 283.36
Mounting Method: Bushed

Price Inventory : In stock
$ 156.80 / each QTY
22328EW33C3

COMPARE

22328EW33C3

Description
22328EW33C3 SPHERICAL ROLLER BEARING ; 140MM IDX300MM ODX102MM W

NACHI

Part # 22328EW33C3

BDI # 664344

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 894.43 / each QTY
80BS35 2 15/16

COMPARE

80BS35 2 15/16

Description
80BS35 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 80BS35 2 15/16

BDI # 624865

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 11.156
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.711
Other Features: With 2 Set Screw
Global Part Number GPN: 35748
Pitch Diameter - Millimeter: 283.36
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 130.27 / each QTY
80SF35

COMPARE

80SF35

Description
80SF35 ROLLER CHAIN SPROCKET ; 1" P 35T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF35

BDI # 625365

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 11.156
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.711
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31129
Pitch Diameter - Millimeter: 283.36
Mounting Method: Bushed

Price Inventory : Available to order
$ 158.87 / each QTY