Page 1 of 4

Next

Compare
29430 E

COMPARE

29430 E

Description
29430 E SPHR ROLLER THRUST BRG ; 150MM BORE 1 300MM OD 90MM HGT

SKF

Part # 29430 E

BDI # 1418298

Features

Height - Millimeter: 90
Bore 1 - Inch: 5.906
Bore 2 - Millimeter: 207.5
Height - Inch: 3.543
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
$ 4,407.24 / each QTY
M241547-90070

COMPARE

M241547-90070

Description
M241547-90070 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS EE

TIMKEN

Part # M241547-90070

BDI # 1365710

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 11.875
Outside Diameter - Millimeter: 301.625
Bore - Millimeter: 203.2

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN: 660322
Assembly Components: M241547 (2) | M241513D (1) | M241547XA (1) | K504073 (2) | K504074 (2)
Basic Number: M241547
Precision Class: Standard

Price Inventory : In stock
$ 5,507.35 / each QTY
22328 CC/C3W33

COMPARE

22328 CC/C3W33

Description
22328 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 300MM OD 102MM WID

SKF

Part # 22328 CC/C3W33

BDI # 1265024

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,026.08 / each QTY
H337846-90248

COMPARE

H337846-90248

Description
H337846-90248 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS GG

TIMKEN

Part # H337846-90248

BDI # 1356967

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 11.878
Outside Diameter - Millimeter: 301.701
Bore - Millimeter: 177.8

Other Features: 2 Single Cone | 1 Double Cup | Heavy Duty
Global Part Number GPN: 655593
Assembly Components: H337846 (2) | H337816XD (1) | H337846XA (1) | K147749 (2) | K147767 (2)
Basic Number: H337846
Precision Class: Standard

Price Inventory : In stock
$ 3,296.04 / each QTY
60BTB48

COMPARE

60BTB48

Description
60BTB48 ROLLER CHAIN SPROCKET ; 3/4" P 48T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB48

BDI # 623439

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 11.468
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.893
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32208
Pitch Diameter - Millimeter: 291.287
Mounting Method: Bushed

Price Inventory : In stock
$ 112.57 / each QTY