Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 6

Next

Compare
23040 CC/C3W33

COMPARE

23040 CC/C3W33

Description
23040 CC/C3W33 SPHR ROLLER BRG ; 200MM BORE 310MM OD 82MM WID SHAFT MOUNT

SKF

Part # 23040 CC/C3W33

BDI # 1265034

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,102.69 / each QTY
50A60

COMPARE

50A60

Description
50A60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 15/16" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 50A60

BDI # 621204

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.301
Global Part Number GPN: 31762
Pitch Diameter - Millimeter: 303.33
Mounting Method: Rough Bore

Price Inventory : In stock
$ 41.33 / each QTY
SET813-900SA

COMPARE

SET813-900SA

Description
SET813-900SA TPD RLR MULTI-BRNG KIT ; 4-8 OD

TIMKEN

Part # SET813-2

BDI # 1373219

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 12.25
Outside Diameter - Millimeter: 311.15
Bore - Millimeter: 234.95

Bore - Inch: 9.25
Other Features: 2 Single Cone | 1 Double Cup
Assembly Components: LM446349NW (2) | LM446310D (1)
Basic Number: SET813
Precision Class: Standard

Price Inventory : In stock
$ 5,743.08 / each QTY
22234 CCK/W33

COMPARE

22234 CCK/W33

Description
22234 CCK/W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID

SKF

Part # 22234 CCK/W33

BDI # 1418117

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,737.01 / each QTY
1120T10 COVER/GRID ASSY

COMPARE

1120T10 COVER/GRID ASSY

Description
1120T10 COVER/GRID ASSY ; 776211 12.13" OD ALUMINUM

FALK

Part # 10011520

BDI # 18106531

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 191.516
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 12.13

Outside Diameter - Millimeter: 308.102
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 7.54

Price Inventory : In stock
$ 1,071.84 / each QTY