Page 1 of 13

Next

Compare
14MX-71S-37

COMPARE

14MX-71S-37

Description
14MX-71S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193071

BDI # 1094999

Features

Pitch Diameter - Inch: 12.457
Flange Outside Diameter - Millimeter: 331.978
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed

Price Inventory : In stock
$ 419.15 / each QTY
1040G20/52 SLEEVE

COMPARE

1040G20/52 SLEEVE

Description
1040G20/52 SLEEVE ; 0744996 12-1/2" OD GEAR COUPLING STEEL

FALK

Part # 10011266

BDI # 18104826

Features

Component: Sleeve Assembly
Width - Millimeter: 111.125
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 270900In-Lbs
Width - Inch: 4.375

Price Inventory : In stock
$ 565.80 / each QTY
M244249-903C1

COMPARE

M244249-903C1

Description
M244249-903C1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD

TIMKEN

Part # M244249-903C1

BDI # 1365764

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 12.375
Outside Diameter - Millimeter: 314.325
Bore - Millimeter: 220.675

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 661729
Assembly Components: M244249 (2) | M244210CD (1) | M244249XA (1)
Basic Number: M244249
Precision Class: Standard

Price Inventory : In stock
$ 13,845.93 / each QTY
H238110-2

COMPARE

H238110-2

Description
H238110-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/4" OD 2-9/16" WD

TIMKEN

Part # H238110-2

BDI # 1356689

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 311.15
Other Features: Heavy Duty
Global Part Number GPN: 648719
Precision Class: Standard
Basic Number: H238110

Price Inventory : In stock
$ 903.76 / each QTY
24040 CC/C4W33

COMPARE

24040 CC/C4W33

Description
24040 CC/C4W33 SPHR ROLLER BRG

SKF

Part # 24040 CC/C4W33

BDI # 1248357

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,515.87 / each QTY