22234 CCK/W33
Description
22234 CCK/W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID
Part # 22234 CCK/W33
BDI # 1418117
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24040 CC/C3W33
Description
24040 CC/C3W33 SPHR ROLLER BRG ; 200MM IDX310MM ODX109MM WID
Part # 24040 CC/C3W33
BDI # 1258969
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
H238110-2
Description
H238110-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/4" OD 2-9/16" WD
Part # H238110-2
BDI # 1356689
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
311.15
Other Features:
Heavy Duty
Global Part Number GPN:
648719
Precision Class:
Standard
Basic Number:
H238110
22234 CCK/C3W33
Description
22234 CCK/C3W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID
Part # 22234 CCK/C3W33
BDI # 1418118
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23040 CC/C3W33
Description
23040 CC/C3W33 SPHR ROLLER BRG ; 200MM BORE 310MM OD 82MM WID SHAFT MOUNT
Part # 23040 CC/C3W33
BDI # 1265034
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing