Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.283
Outside Diameter - Millimeter:
312
Other Features:
Face Dia 270 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
240
50BTB60
Description
50BTB60 ROLLER CHAIN SPROCKET ; 50 60 TEETH 1 ROW HT
Part # 80063808
BDI # 20643187
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
N 052
Description
N 052 BRG LOCKNUT ; 6TPI 12-3/16" OD 1.416" NOMINAL THK
Part # N 052
BDI # 1304554
Features
Thread Size:
10.192-6
Inch - Metric:
Inch
Outside Diameter - Inch:
12.188
Outside Diameter - Millimeter:
309.575
Other Features:
Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.416
Nominal Thickness - Millimeter:
35.966