25B15

COMPARE

25B15

Description
25B15 ROLLER CHAIN SPROCKET ; 1/4" P 15T 1/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 25B15

BDI # 617865

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.203
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.326
Global Part Number GPN: 36077
Pitch Diameter - Millimeter: 30.556
Mounting Method: Rough Bore

Price Inventory : In stock
$ 9.75 / each QTY
K3150-16X100

COMPARE

K3150-16X100

Description
K3150-16X100 FOOD AND BEVERAGE HOSE ; 1" PVC MUST ORDER IN 100FT INCREMENTS

KURIYAMA

Part # K3150-16X100

BDI # 20288396

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.3
Outside Diameter - Millimeter: 33.02
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 75 PSI at 122 Deg F
Typical Use: Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : In stock
$ 246.16 / REEL QTY
XFCA12

COMPARE

XFCA12

Description
XFCA12 COUPLING INSERT ; 1-1/4" OD POLYURETHANE

BOSTON GEAR

Part # 08050

BDI # 160501

Features

Component: Spider
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 1.25
Outside Diameter - Millimeter: 31.75

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 125In-Lbs

Price Inventory : Available to order
$ 35.00 / each QTY
35B9

COMPARE

35B9

Description
35B9 ROLLER CHAIN SPROCKET ; 3/8" P 9T 3/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 35B9

BDI # 618959

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.097
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.256
Global Part Number GPN: 36136
Pitch Diameter - Millimeter: 27.864
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 7.65 / each QTY