60Q50

COMPARE

60Q50

Description
60Q50 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 60Q50

BDI # 623608

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 11.945
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.371
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571763
Pitch Diameter - Millimeter: 303.403
Mounting Method: Bushed

Price Inventory : Available to order
$ 138.45 / each QTY
3 C 120 E

COMPARE

3 C 120 E

Description
3 C 120 E V-BELT SHEAVE ; 3 GROOVES 12.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 C 120 E

BDI # 618216

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.4
Outside Diameter - Millimeter: 314.96
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 581520
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
$ 322.00 / each QTY
4 C 120 E

COMPARE

4 C 120 E

Description
4 C 120 E V-BELT SHEAVE ; 4 GROOVES 12.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 C 120 E

BDI # 619212

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.4
Outside Diameter - Millimeter: 314.96
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580267
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 4

Price Inventory : Available to order
$ 386.40 / each QTY
60A50

COMPARE

60A50

Description
60A50 ROLLER CHAIN SPROCKET ; 3/4" P 50T 15/16" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 60A50

BDI # 622645

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 11.945
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.371
Global Part Number GPN: 31812
Pitch Diameter - Millimeter: 303.403
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 62.39 / each QTY