H936310-2
Description
H936310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 13" OD 2-1/8" WD
Part # H936310-2
BDI # 1357237
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
330.2
Other Features:
Heavy Duty
Global Part Number GPN:
647589
Precision Class:
Standard
Basic Number:
H936310
PX140F TL 3535
Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB
Part # 011154
BDI # 239595
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Features
Component:
Cup
Width - Millimeter:
36.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
327.025
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
8520
KD120CPO
Description
KDN.KD120CPO RADIAL CONTACT BALL BRG ; NON-RETURNABLE 12" IDX13" OD
Part # KDN.KD120CP0
BDI # 21439655
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No