Page 1 of 9

Next

Compare
23044 CC/W33

COMPARE

23044 CC/W33

Description
23044 CC/W33 SPHR ROLLER BRG ; 220MMX340MMX90MM

SKF

Part # 23044 CC/W33

BDI # 1418130

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,927.81 / each QTY
SET809-900SA

COMPARE

SET809-900SA

Description
SET809-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD

TIMKEN

Part # SET809-2

BDI # 1373215

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 13.69
Outside Diameter - Millimeter: 347.726
Bore - Millimeter: 254

Bore - Inch: 10
Other Features: 2 Single Cone | 1 Double Cup
Assembly Components: LM249747NW (2) | LM249710CD (1)
Basic Number: SET809
Precision Class: Standard

Price Inventory : In stock
$ 4,570.37 / each QTY
PX140H TL 3535

COMPARE

PX140H TL 3535

Description
PX140H TL 3535 TAPER LOCK FLG ASSY

DODGE

Part # 011134

BDI # 239589

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
PX140F TL 3535

COMPARE

PX140F TL 3535

Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB

DODGE

Part # 011154

BDI # 239595

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
80BTB40

COMPARE

80BTB40

Description
80BTB40 ROLLER CHAIN SPROCKET ; 1" P 40T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB40

BDI # 625174

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.306
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32258
Pitch Diameter - Millimeter: 323.74
Mounting Method: Bushed

Price Inventory : In stock
$ 164.73 / each QTY