29434 E
Description
29434 E SPHR ROLLER THRUST BRG ; 170MM BORE 1 340MM OD 103MM HGT
Part # 29434 E
BDI # 1418299
Features
Height - Millimeter:
103
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
236
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
23044 CC/W33
Description
23044 CC/W33 SPHR ROLLER BRG ; 220MMX340MMX90MM
Part # 23044 CC/W33
BDI # 1418130
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
4 5V 1320 E
Description
4 5V 1320 E V-BELT SHEAVE ; 4 GROOVES 13.2" OD BUSHED
Part # 4 5V 1320 E
BDI # 619318
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
580983
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
HH437510-2
Description
HH437510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 13-1/4" OD 2-3/4" WD
Part # HH437510-2
BDI # 1357713
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
648541
Precision Class:
Standard
Basic Number:
HH437510
Features
Component:
Cup
Width - Millimeter:
36.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
327.025
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
8520