Page 1 of 2

Next

Compare
H936310-2

COMPARE

H936310-2

Description
H936310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 13" OD 2-1/8" WD

TIMKEN

Part # H936310-2

BDI # 1357237

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 13
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 330.2
Other Features: Heavy Duty
Global Part Number GPN: 647589
Precision Class: Standard
Basic Number: H936310

Price Inventory : In stock
$ 1,899.48 / each QTY
PX140F TL 3535

COMPARE

PX140F TL 3535

Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB

DODGE

Part # 011154

BDI # 239595

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
PX140H TL 3535

COMPARE

PX140H TL 3535

Description
PX140H TL 3535 TAPER LOCK FLG ASSY

DODGE

Part # 011134

BDI # 239589

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
KD120CPO

COMPARE

KD120CPO

Description
KD120CP0 RADIAL CONTACT BALL BRG ; NON RETURNABLE 12" IDX13" OD

KAYDON

Part # KDN.KD120CP0

BDI # 21439655

Features

Enclosure: Open
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 13

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 1,381.33 / each QTY
41SK80

COMPARE

41SK80

Description
41SK80 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 41SK80

BDI # 620737

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Pitch Diameter - Inch: 12.736
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.026
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 30989
Pitch Diameter - Millimeter: 323.49
Mounting Method: Bushed

Price Inventory : Available to order
$ 76.04 / each QTY