RA010RR
Description
RA010RR + COL INSERT BRG ; 5/8" BORE NARROW IR 0.512" OR WID
Part # RA010RR + COL
BDI # 1371266
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.575
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
6203-2RZ-C3
Description
6203-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6203-2RZ-C3
BDI # 21956878
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
203KTT
Description
203KTTZ22P DEEP GROOVE BALL BRG ; 17MM ID 40MM OD 18.24MM WD SR 2 SEALS
Part # 203KTTZ22P
BDI # 1311923
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18.24
Other Features:
Deep Groove | Conrad | Light Duty | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
38
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
LM11710-2
Description
LM11710-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.57" OD 0.42" WD
Part # LM11710-20024
BDI # 1363845
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.57
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
39.878
Other Features:
Light Medium Duty
Global Part Number GPN:
645819
Precision Class:
Standard
Basic Number:
LM11710