20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
1108 19MM
Description
1108 19MM TAPERED BUSHING ; 19MM BORE 38.379MM OD 22.225MM LTB
Part # 1108 19MM
BDI # 614628
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
19
Bore - Inch:
0.748
Other Features:
Keyway on ID
Global Part Number GPN:
463821
Bushing Series:
1108
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4135
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
CB-2226-16
Description
CB-2226-16 PLAIN BEARING ; 1-3/8" BORE 1-5/8" OD 2" LTB
Part # 104618
BDI # 523056
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
2
Global Part Number GPN:
489754
R12FFST
Description
R12FFST DEEP GROOVE BALL BRG ; 3/4" BORE 1-5/8" OD 7/16" WD
Part # R12FFST
BDI # 663311
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Stainless Steel Ring and Rolling Element
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261589
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No