20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464561
Bushing Series:
H
MI 20 N
Description
MI 20 N BEARING INNER RACE ; 1-1/4" BORE 1-1/2" OD 1" WID
Part # 0002030000
BDI # 345325
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592664
Self Aligning:
No
TT-1709
Description
TT-1709 THRUST WASHER BEARING ; 1" BORE 1-3/4" OD 1/8" THK
Part # 102445
BDI # 522314
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492061
EW-142402
Description
EW-142402 THRUST WASHER BEARING ; 0.877"X1.504"X1/8" PWDR MTL BRNZ
Part # 202418
BDI # 524090
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.125
Global Part Number GPN:
490815