Page 1 of 52

Next

Compare
280RYL1783W30BC3

COMPARE

280RYL1783W30BC3

Description
280RYL1783W30BC3

TIMKEN

Part # 280RYL1783W30BC3

BDI # 1329774

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
280RYL1783W30BC4

COMPARE

280RYL1783W30BC4

Description
280RYL1783W30BC4

TIMKEN

Part # 280RYL1783W30BC4

BDI # 1329775

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
H247510-20000

COMPARE

H247510-20000

Description
H247510-20000

TIMKEN

Part # H247510-20000

BDI # 28218478

Features

Component: Cup
Width - Millimeter: 90.5
Inch - Metric: Inch
Outside Diameter - Inch: 15.125
Outside Diameter - Millimeter: 384.175

Precision Class: Standard
Width - Inch: 3.563
Basic Number: H247510

Price Inventory : Available to order
Loading Price
QTY
100B36H X 2-15/16 KW

COMPARE

100B36H X 2-15/16 KW

Description
100B36H X 2-15/16 KW CHAIN SPROCKET ; 100 ANSI 36 HARDENED TEETH 2-15/16 BORE

MARTIN SPROCKET & GR

Part # 100B36H X 2-15/16 KW

BDI # 22084412

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20A36

COMPARE

20A36

Description
20A36 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A36

BDI # 617050

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 14.342
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.038
Other Features: Simplex Type
Global Part Number GPN: 571104
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY