EE275105-902A2
Description
EE275105-902A2 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # EE275105-902A2
BDI # 1354993
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Outside Diameter - Millimeter:
393.7
Bore - Millimeter:
266.7
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659876
Assembly Components:
EE275105 (2) | 275156CD (1) | X1S-275105 (1)
Basic Number:
EE275105
Precision Class:
Standard
EE275105-902A1
Description
EE275105-902A1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # EE275105-902A1
BDI # 1354992
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Outside Diameter - Millimeter:
393.7
Bore - Millimeter:
266.7
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657809
Assembly Components:
EE275105 (2) | 275156CD (1) | X1S-275105 (1)
Basic Number:
EE275105
Precision Class:
Standard
12-C-150-J
Description
12-C-150-J V-BELT SHEAVE ; QD BUSHED 101759834
Part # 12-C-150-J
BDI # 24304935
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.4
Outside Diameter - Millimeter:
391.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
90.5
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
163
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
HD140B26F X 3-3/16
Description
HD140B26 X 3-3/16 RLR CHAIN SPROCKET ; 140 CHAIN 26 TEETH 2 STRD 3-3/16IN BORE
Part # HD140B26F X 3-3/16
BDI # 21972857
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Finished Bore