RALE20-XL-NPP-FA106
Description
RALE20-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT W/ECC LOCK COLLAR
Part # RALE20-XL-NPP-FA106
BDI # 1412141
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.688
Outside Diameter - Millimeter:
42.875
Other Features:
Precision
Threads per Inch:
18
Nominal Thickness - Inch:
0.26
Nominal Thickness - Millimeter:
6.604