Page 1 of 7

Next

Compare
RALE20-XL-NPP-FA106

COMPARE

RALE20-XL-NPP-FA106

Description
RALE20-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT W/ECC LOCK COLLAR

INA

Part # RALE20-XL-NPP-FA106

BDI # 1412141

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row

Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Length Thru Bore - Millimeter: 24.5
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 31.35 / each QTY
N-06

COMPARE

N-06

Description
N06 LOCKNUT ; LOCK NUTS

EBC

Part # N06

BDI # 21532878

Features

Thread Size: 1.173-18
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Low Carbon Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.416
Nominal Thickness - Millimeter: 10.566

Price Inventory : In stock
$ 1.00 / each QTY
KM 6

COMPARE

KM 6

Description
KM 6 BRG LOCKNUT ; 45MM OD 7MM NOMINAL THK 10EA/PAK

SKF

Part # KM 6

BDI # 1422093

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Nominal Thickness - Inch: 0.276

Nominal Thickness - Millimeter: 7

Price Inventory : In stock
$ 14.91 / each QTY
PT-06

COMPARE

PT-06

Description
PT-06 LOCKNUT ; 1.173-18 THRAED 1.688IN OD 0.26IN THK

WHITTET-HIGGINS

Part # PT-06

BDI # 967343

Features

Thread Size: 1.173-18
Inch - Metric: Inch
Outside Diameter - Inch: 1.688
Outside Diameter - Millimeter: 42.875
Other Features: Precision

Threads per Inch: 18
Nominal Thickness - Inch: 0.26
Nominal Thickness - Millimeter: 6.604

Price Inventory : In stock
$ 6.28 / each QTY
W-05

COMPARE

W-05

Description
W-05 LOCKWASHER ; 0.989" ID 1.719" OD 0.054" THK

WHITTET-HIGGINS

Part # W-05

BDI # 967799

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.719
Outside Diameter - Millimeter: 43.663
Other Features: Face Dia 1.296 | 13 Tangs | Key Bent
Inside Diameter - Millimeter: 25.121

Price Inventory : In stock
$ 1.13 / each QTY