Page 1 of 2

Next

Compare
HM252310-2

COMPARE

HM252310-2

Description
HM252310-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD

TIMKEN

Part # HM252310-2

BDI # 1358734

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 16.625
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 422.275
Other Features: Heavy Medium Duty
Global Part Number GPN: 647304
Precision Class: Standard
Basic Number: HM252310

Price Inventory : Available to order
$ 1,361.36 / each QTY
300RX1846C5

COMPARE

300RX1846C5

Description
300RX1846C5 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 300RX1846C5

BDI # 21460125

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: 2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
$ 15,645.35 / each QTY
24052EJW33C3

COMPARE

24052EJW33C3

Description
24052EJW33C3 SPHERICAL RLR BRG ; 260MM ID 400MM OD 140MM WD

TIMKEN

Part # 24052EJW33C3

BDI # 21558842

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 6,054.04 / each QTY
22338KEJW33

COMPARE

22338KEJW33

Description
22338KEJW33 SPHERICAL RLR BRG ; 190MM ID 400MM OD 132MM WD

TIMKEN

Part # 22338KEJW33

BDI # 21965281

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 3,851.87 / each QTY
22244KEMBW507C08

COMPARE

22244KEMBW507C08

Description
22244KEMBW507C08 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD OPEN

TIMKEN

Part # 22244KEMBW507C08

BDI # 20054750

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 3,758.45 / each QTY