Page 1 of 5

Next

Compare
E80 ELEMENT OMEGA 7300060

COMPARE

E80 ELEMENT OMEGA 7300060

Description
E80 ELEMENT OMEGA 7300060 ; NON-RETURNABLE

REXNORD

Part # 10287342

BDI # 18143293

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs

Price Inventory : In stock
$ 804.49 / each QTY
23056 CAC/C3W33

COMPARE

23056 CAC/C3W33

Description
23056 CAC/C3W33 SPHR ROLLER BRG

SKF

Part # 23056 CAC/C3W33

BDI # 1247243

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 4,770.48 / each QTY
2 B 160 SK

COMPARE

2 B 160 SK

Description
2 B 160 SK V-BELT SHEAVE ; 2 GROOVES 16.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 160 SK

BDI # 616427

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16.35
Outside Diameter - Millimeter: 415.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580864
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 229.27 / each QTY
120F32

COMPARE

120F32

Description
120F32 ROLLER CHAIN SPROCKET ; 120 CHAIN 32 TEETH 1 ROW

MARTIN SPROCKET & GR

Part # 120F32

BDI # 615154

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 15.303
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.13
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31228
Pitch Diameter - Millimeter: 388.696
Mounting Method: Bushed

Price Inventory : In stock
$ 482.41 / each QTY
RAPTOR E80 ELEMENT

COMPARE

RAPTOR E80 ELEMENT

Description
RAPTOR E80 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015854

BDI # 20492749

Features

Component: Element
Width - Millimeter: 234.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs
Width - Inch: 9.25

Price Inventory : In stock
$ 762.15 / each QTY