120F35
Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING
Part # 120F35
BDI # 615155
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31229
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
60BS70 1 3/4
Description
60BS70 1 3/4 ROLLER CHAIN SPROCKET ; 60 CHAIN 70T B-HUB ONE SIDE 1.75" FB
Part # 60BS70 1 3/4
BDI # 623345
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Global Part Number GPN:
35208
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore
160J26H
Description
160J26H ROLLER CHAIN SPROCKET ; 2" P 26T HT BORE FOR J BUSHING
Part # 160J26H
BDI # 616066
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31319
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed
H852810-2
Description
H852810-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 3-1/2" WD
Part # H852810-2
BDI # 1357103
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
444.5
Other Features:
Heavy Duty
Global Part Number GPN:
646111
Precision Class:
Standard
Basic Number:
H852810
L163110-2
Description
L163110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 1-7/8" WD
Part # L163110-2
BDI # 1362408
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
444.5
Other Features:
Light Duty
Global Part Number GPN:
646909
Precision Class:
Standard
Basic Number:
L163110