Page 1 of 2

Next

Compare
120F35

COMPARE

120F35

Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING

MARTIN SPROCKET & GR

Part # 120F35

BDI # 615155

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.567
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31229
Pitch Diameter - Millimeter: 425.04
Mounting Method: Bushed

Price Inventory : In stock
$ 507.91 / each QTY
23248EMBW507C08C3

COMPARE

23248EMBW507C08C3

Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD

TIMKEN

Part # 23248EMBW507C08C3

BDI # 20054310

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 9,064.57 / each QTY
1055G20/52 SLEEVE

COMPARE

1055G20/52 SLEEVE

Description
1055G20/52 SLEEVE ; 0744999 GEAR COUPLING 16-3/4IN OD STEEL

FALK

Part # 10011269

BDI # 18105168

Features

Component: Sleeve Assembly
Width - Millimeter: 157.988
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.75

Outside Diameter - Millimeter: 425.45
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 655200In-Lbs
Width - Inch: 6.22

Price Inventory : In stock
$ 1,464.60 / each QTY
60BS70 1 3/4

COMPARE

60BS70 1 3/4

Description
60BS70 1 3/4 ROLLER CHAIN SPROCKET ; 60 CHAIN 70T B-HUB ONE SIDE 1.75" FB

MARTIN SPROCKET & GR

Part # 60BS70 1 3/4

BDI # 623345

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 16.717
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.15
Other Features: With 2 Set Screw
Global Part Number GPN: 35208
Pitch Diameter - Millimeter: 424.61
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 168.75 / each QTY
160J26H

COMPARE

160J26H

Description
160J26H ROLLER CHAIN SPROCKET ; 2" P 26T HT BORE FOR J BUSHING

MARTIN SPROCKET & GR

Part # 160J26H

BDI # 616066

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 16.592
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.672
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31319
Pitch Diameter - Millimeter: 421.437
Mounting Method: Bushed

Price Inventory : Available to order
$ 710.97 / each QTY