TT-1709
Description
TT-1709 THRUST WASHER BEARING ; 1" BORE 1-3/4" OD 1/8" THK
Part # 102445
BDI # 522314
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492061
LM12710-2
Description
LM12710-2 TAPERED ROLLER BEARING CUP ; PRECISION 1-25/32" OD 0.475" WD
Part # LM12710-2
BDI # 1363950
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
45.237
Other Features:
Light Medium Duty
Global Part Number GPN:
647341
Precision Class:
Standard
Basic Number:
LM12710
MR 20 RSS
Description
MR 20 RSS NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1-1/4" WID
Part # 5452050000
BDI # 345558
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23032
Self Aligning:
No
40BS10HT 3/4
Description
40BS10HT 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 10T HT 3/4" BORE
Part # 40BS10HT 3/4
BDI # 619499
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
32580
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
SS-4856-24
Description
SS-4856-24 PLAIN BEARING ; 1.504"X1.754"X1-1/2" POWDR MTL BRNZ
Part # 401463
BDI # 525140
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
491799