3005-2Z

COMPARE

3005-2Z

Description
3005-2Z ANGULAR CONTACT BALL BEARING ; DBL ROW 25MM BORE 47MM OD

INA

Part # 3005-2Z

BDI # 15093015

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 49.32 / each QTY
4460-00

COMPARE

4460-00

Description
GBC.4460-00-300 THRUST BALL BEARING ; NON-RETURNABLE 0.875"X 1.891"X0.594"

GENERAL BEARING

Part # 608(GBC)

BDI # 426243

Features

Height - Millimeter: 15.088
Bore 1 - Inch: 0.875
Bore 2 - Millimeter: 22.86
Height - Inch: 0.594
Bore 2 - Inch: 0.9

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.891
Other Features: Single Row | Full Complement | Unground | Steel Housing | Hardened Steel Ball
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 8.08 / each QTY