80R56

COMPARE

80R56

Description
80R56 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 80R56

BDI # 625331

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 17.835
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.407
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571828
Pitch Diameter - Millimeter: 453.009
Mounting Method: Bushed

Price Inventory : Available to order
$ 363.64 / each QTY
2AK184H

COMPARE

2AK184H

Description
2AK184H V-BELT SHEAVE

DODGE

Part # 2MAL182

BDI # 627384

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.25
Outside Diameter - Millimeter: 463.55
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584683
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 2

Price Inventory : Available to order
$ 169.12 / each QTY
MAL182

COMPARE

MAL182

Description
AK184H V-BELT SHEAVE

DODGE

Part # MAL182

BDI # 630608

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.25
Outside Diameter - Millimeter: 463.55
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584912
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 1

Price Inventory : Available to order
$ 98.56 / each QTY
5 C 180 E

COMPARE

5 C 180 E

Description
5 C 180 E V-BELT SHEAVE ; 5GR C 18" OD BORED FOR E BUSHING

MARTIN SPROCKET & GR

Part # 5 C 180 E

BDI # 620962

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.4
Outside Diameter - Millimeter: 467.36
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580624
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 5

Price Inventory : Available to order
$ 599.76 / each QTY
2C180SF

COMPARE

2C180SF

Description
2C180SF V-BELT SHEAVE ; QD SHEAVE C SECTION 2 GROOVE

MASTERDRIVE

Part # 2105008966

BDI # 650698

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.4
Outside Diameter - Millimeter: 467.36
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway

Global Part Number GPN: 583895
Mounting Method: Bushed
Belt Series: C
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
$ 224.03 / each QTY