722185-2
Description
722185-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE STD 18-1/2" OD 2-3/4" W
Part # 722185-2
BDI # 1350446
Features
Component:
Cup
Width - Millimeter:
69.85
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
469.9
Global Part Number GPN:
646260
Precision Class:
Standard
Basic Number:
722185
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.407
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571828
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Bushed
5 C 180 E
Description
5 C 180 E V-BELT SHEAVE ; 5GR C 18" OD BORED FOR E BUSHING
Part # 5 C 180 E
BDI # 620962
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
580624
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
2C180SF
Description
2C180SF V-BELT SHEAVE ; QD SHEAVE C SECTION 2 GROOVE
Part # 2105008966
BDI # 650698
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583895
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2