Page 1 of 49

Next

Compare
23064EMBW507C08

COMPARE

23064EMBW507C08

Description
23064EMBW507C08

TIMKEN

Part # 23064EMBW507C08

BDI # 17031505

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29360EJ

COMPARE

29360EJ

Description
29360EJ

TIMKEN

Part # 29360EJ

BDI # 20352879

Features

Height - Millimeter: 109
Bore 1 - Inch: 11.811
Bore 2 - Millimeter: 372
Height - Inch: 4.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
23252EJW507C08

COMPARE

23252EJW507C08

Description
23252EJW507C08

TIMKEN

Part # 23252EJW507C08

BDI # 21966123

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
340RYL1963W33W2W30BC3

COMPARE

340RYL1963W33W2W30BC3

Description
340RYL1963W33W2W30BC3

TIMKEN

Part # 340RYL1963W33W2W30BC3

BDI # 21955903

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
340RYL1963W33W2W30BC4

COMPARE

340RYL1963W33W2W30BC4

Description
340RYL1963W33W2W30BC4

TIMKEN

Part # 340RYL1963W33W2W30BC4

BDI # 21955905

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY