Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 183

Next

Compare
23064EJW507C08

COMPARE

23064EJW507C08

Description
23064EJW507C08

TIMKEN

Part # 23064EJW507C08

BDI # 20288425

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
16B-1/Z=57 NR. CS12057

COMPARE

16B-1/Z=57 NR. CS12057

Description
LKT 16B-1/Z=57

SATI

Part # CS12057

BDI # 1404809

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 18.153
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 18.725
Other Features: Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 30MM Plain Bore
Pitch Diameter - Millimeter: 461.08
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
61876 MA

COMPARE

61876 MA

Description
61876 MA DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB

SKF

Part # 61876 MA

BDI # 1265197

Features

Enclosure: Open
Outer Race Width - Millimeter: 46
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 18.898

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2865
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
23252 CC/W33

COMPARE

23252 CC/W33

Description
23252 CC/W33 SPHR ROLLER BRG

SKF

Part # 23252 CC/W33

BDI # 1247841

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
29452 E

COMPARE

29452 E

Description
29452 E SPHR ROLLER THRUST BRG ; 260MM BORE 1 480MM OD 132MM HGT

SKF

Part # 29452 E

BDI # 1418414

Features

Height - Millimeter: 132
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 346
Height - Inch: 5.197
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Request a quotation
Loading Price
QTY