E100 ELEMENT OMEGA 7300065
Description
E100 ELEMENT OMEGA 7300065 ; NON-RETURNABLE
Part # 10287343
BDI # 18143280
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
Width - Inch:
0
2 B 184 SK
Description
2 B 184 SK V-BELT SHEAVE ; 2 GROOVES 18-3/4" OD BUSHED
Part # 2 B 184 SK
BDI # 616428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581655
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
PX200 PARA-FLEX ELEMENT
Description
PX200 PARA-FLEX ELEMENT ; 20" OD ELASTOMERIC TYPE RUBBER
Part # 011120
BDI # 239584
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
82500In-Lbs
Width - Inch:
0
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Global Part Number GPN:
31830
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Rough Bore
14MX-112S-68
Description
14MX-112S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196112
BDI # 1094846
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
68