Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 56

Next

Compare
22252 CCK/W33

COMPARE

22252 CCK/W33

Description
22252 CCK/W33 SPHR ROLLER BRG ; 260MMX480MMX130MM DOUBLE ROW

SKF

Part # 22252 CCK/W33

BDI # 1414364

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23252 CC/W33

COMPARE

23252 CC/W33

Description
23252 CC/W33 SPHR ROLLER BRG

SKF

Part # 23252 CC/W33

BDI # 1247841

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
29360 E

COMPARE

29360 E

Description
29360 E SPHER ROLLER THRUST BRG

SKF

Part # 29360 E

BDI # 1265258

Features

Height - Millimeter: 109
Bore 1 - Inch: 11.811
Bore 2 - Millimeter: 372
Height - Inch: 4.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Request a quotation
Loading Price
QTY
29452 E

COMPARE

29452 E

Description
29452 E SPHR ROLLER THRUST BRG ; 260MM BORE 1 480MM OD 132MM HGT

SKF

Part # 29452 E

BDI # 1418414

Features

Height - Millimeter: 132
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 346
Height - Inch: 5.197
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Request a quotation
Loading Price
QTY
23252 CCK/C3W33

COMPARE

23252 CCK/C3W33

Description
23252 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23252 CCK/C3W33

BDI # 1417417

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY