SET11-900SA
Description
SET11-900SA TPD RLR MULTI-BRNG KIT ; 1.49" BORE X 2.48" OD
Part # SET11-2
BDI # 1373013
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
63
Bore - Millimeter:
38
Bore - Inch:
1.496
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
JL69349 (1) | JL69310 (1)
Basic Number:
JL69349
Precision Class:
Standard
G1203KPPB4
Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # G1203KPPB4
BDI # 1356185
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561539
Mounting Method:
Eccentric Collar
JLM104948-90N03
Description
JLM104948-90N03 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD
Part # JLM104948-90N03
BDI # 1360509
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Bore - Millimeter:
50
Other Features:
2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN:
660561
Assembly Components:
JLM104948 (2) | JLM104910 (2) | LM104910ES (1) | LM104948XS (1)
Basic Number:
JLM104948
Precision Class:
Standard
15SF24-TTASSY
Description
15SF24-TTASSY SPHERICAL PLAIN BEARING ; 1-3/4" ID 2-13/16"
Part # 15SF24-TTASSY
BDI # 1311081
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Global Part Number GPN:
470854
Bushing Series:
E