NP402533-2
Description
NP402533-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE METRIC 4 OD
Part # NP402533-2
BDI # 19287977
Features
Component:
Cup
Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Precision Class:
Class K
Width - Inch:
0.63
Basic Number:
NP402533
35B15
Description
35B15 ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN BORE
Part # 35B15
BDI # 618914
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Global Part Number GPN:
36107
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
3205 A/C3
Description
3205 A/C3 ANG CONTACT BALL BEARING ; 25MMX52MMX20.6MM
Part # 3205 A/C3
BDI # 1416784
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258100
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
CB-2432-32
Description
CB-2432-32 PLAIN BEARING ; 1-1/2" BORE 2" OD 4" LTB
Part # 104710
BDI # 523134
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
4
Global Part Number GPN:
489833
GEG 32 ES
Description
GEG 32 ES SPHERICAL PLAIN BRG ; 32MM BORE 18MM HOUSING WID 52MM OD
Part # GEG 32 ES
BDI # 1419948
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes