Page 1 of 5

Next

Compare
TN065-2

COMPARE

TN065-2

Description
TN065-2 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK

TIMKEN

Part # TN065-2

BDI # 1374310

Features

Thread Size: 1.312-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.063
Outside Diameter - Millimeter: 52.4
Other Features: Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.448
Nominal Thickness - Millimeter: 11.379

Price Inventory : In stock
$ 14.61 / each QTY
ER14

COMPARE

ER14

Description
ER14 INSERT BEARING ; 0.875" ID SET SCREW LOCKING

EBC

Part # ER14

BDI # 21488816

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 19.05
Other Features: Single Row
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 35
Outer Race Profile: Cylindrical
Global Part Number GPN: 561103
Mounting Method: Set Screw

Price Inventory : In stock
$ 5.07 / each QTY
CSA205-16

COMPARE

CSA205-16

Description
CSA205-16 INSERT BEARING ; W/ECCENTRIC LOCKING COLLAR

EBC

Part # CSA205-16

BDI # 21488664

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 31.013
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 4.64 / each QTY
N-07

COMPARE

N-07

Description
N07 LOCKNUT ; LOCK NUTS

EBC

Part # N07

BDI # 21469234

Features

Thread Size: 1.376-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.063
Outside Diameter - Millimeter: 52.4
Other Features: Low Carbon Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.448
Nominal Thickness - Millimeter: 11.379

Price Inventory : In stock
$ 104.61 / each QTY
KM 7

COMPARE

KM 7

Description
KM 7 BRG LOCKNUT ; 52MM OD 8MM NOMINAL THK

SKF

Part # KM 7

BDI # 1422096

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Nominal Thickness - Inch: 0.315

Nominal Thickness - Millimeter: 8

Price Inventory : In stock
$ 16.21 / each QTY