EP-283216
Description
EP-283216 SLEEVE BEARING ; 1.754"X2.005"X1" PWDR MTL BRNZ
Part # 201490
BDI # 523887
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.005
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1
Global Part Number GPN:
490724
3205BTNC3
Description
3205BTNC3 ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX20.6MM W 2-ROW
Part # 3205BTNC3
BDI # 17757652
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
SS-4864-24
Description
SS-4864-24 SLEEVE BEARING ; SINTERED BRONZE 1-1/2X2X1-1/2
Part # SS-4864-24
BDI # 18136313
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
50.902
Nominal Outside Diameter - Millimeter:
50.8
Features
Component:
Cup
Width - Millimeter:
15.011
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
51.994
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
7204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
461176
Bushing Series:
1615