PL025x050AD-N power lock
Description
TSUBAKI PL025x050AD-N power lock
Part # PL025x050AD-N power lock
BDI # 25154319
Features
Component:
Keyless Screw Locking Assembly
Series:
AD
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
25
Length - Millimeter:
40.005
Other Features:
Power-Lock
Length - Inch:
1.575
1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE
Description
24PB1300XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL
Part # 1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284533
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 Wire Braid | Burst Pressure 5200 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
2X120 BLACK GOLD POWER BRAID 2-WIRE
Description
32PB1175XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL
Part # 2X120 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284537
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
2 Wire Braid | Burst Pressure 4700 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
35
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
65
Hub Diameter - Inch:
2.559
Coupling Type:
Elastomeric Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.165
Length Thru Bore - Millimeter:
30
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
55
Hub Diameter - Inch:
2.165
Coupling Type:
Elastomeric Coupling