Page 1 of 4

Next

Compare
E100 ELEMENT OMEGA 7300065

COMPARE

E100 ELEMENT OMEGA 7300065

Description
E100 ELEMENT OMEGA 7300065 ; NON-RETURNABLE

REXNORD

Part # 10287343

BDI # 18143280

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 21

Outside Diameter - Millimeter: 533.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 1,198.93 / each QTY
1160T10 COVER/GRID ASSY

COMPARE

1160T10 COVER/GRID ASSY

Description
1160T10 COVER/GRID ASSY 3SEG/SET ; 0758284 19.74" OD ALUMINUM

FALK

Part # 10011347

BDI # 18106566

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 278.384
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 19.74

Outside Diameter - Millimeter: 501.4
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 10.96

Price Inventory : In stock
$ 5,612.43 / each QTY
PX200 PARA-FLEX ELEMENT

COMPARE

PX200 PARA-FLEX ELEMENT

Description
PX200 PARA-FLEX ELEMENT ; 20" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011120

BDI # 239584

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 20

Outside Diameter - Millimeter: 508
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 82500In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 971.71 / each QTY
22352 CC/C3W33

COMPARE

22352 CC/C3W33

Description
22352 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 22352 CC/C3W33

BDI # 1265837

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 14,703.40 / each QTY
4TB200

COMPARE

4TB200

Description
4TB200 V-BELT PULLEY SHEAVE ; SPLIT TAPER B

BROWNING

Part # 1003011

BDI # 328575

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.35
Outside Diameter - Millimeter: 516.89
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13

Global Part Number GPN: 14370
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q1
Number of Grooves: 4

Price Inventory : Available to order
$ 735.60 / each QTY