E100 ELEMENT OMEGA 7300065
Description
E100 ELEMENT OMEGA 7300065 ; NON-RETURNABLE
Part # 10287343
BDI # 18143280
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
Width - Inch:
0
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
4R5V212
Description
4R5V212 V-BELT PULLEY SHEAVE ; 4GRV 5V 21.2"OD BORED FOR Q1 BUSHING
Part # 1062553
BDI # 326265
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14738
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
4
HM266410-2
Description
HM266410-20666 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE 18-24 OD
Part # HM266410-2
BDI # 1359047
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
546.1
Other Features:
Heavy Medium Duty
Global Part Number GPN:
645714
Precision Class:
Standard
Basic Number:
HM266410
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14740
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
3