Page 1 of 2

Next

Compare
6J2.12-1108

COMPARE

6J2.12-1108

Description
6J2.12-1108 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 122953

BDI # 258228

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.12
Outside Diameter - Millimeter: 53.848
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method: Bushed
Belt Series: J
Bushing Size: 1108
Number of Grooves: 6

Price Inventory : In stock
Loading Price
QTY
RALE30-XL-NPP-FA106

COMPARE

RALE30-XL-NPP-FA106

Description
RALE30-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT W/ECC LOCK COLLAR

INA

Part # RALE30-XL-NPP-FA106

BDI # 1412145

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Length Thru Bore - Millimeter: 26.5
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
NT-08

COMPARE

NT-08

Description
NT-08 LOCKNUT ; 1.563-18 THREAD 2.094IN OD 0.291IN THK

WHITTET-HIGGINS

Part # NT-08

BDI # 967626

Features

Thread Size: 1.563-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.094
Outside Diameter - Millimeter: 53.188
Other Features: Thin Section Locknut

Threads per Inch: 18
Nominal Thickness - Inch: 0.291
Nominal Thickness - Millimeter: 7.391

Price Inventory : In stock
Loading Price
QTY
KMT 7

COMPARE

KMT 7

Description
KMT 7 BEARING LOCKNUT ; 54MM OD 22MM NOMINAL THK

SKF

Part # KMT 7

BDI # 1421357

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
PL030X055AE

COMPARE

PL030X055AE

Description
PL030X055AE KEYLESS LOCK BUSHING ; 1.181" SHAFT OD 1.126" LN

TSUBAKI

Part # PL030X055AE

BDI # 21574740

Features

Component: Keyless Screw Locking Assembly
Series: AE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 30
Length - Millimeter: 28.6
Other Features: 8 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch: 1.126

Price Inventory : Available to order
Loading Price
QTY