1730-2
Description
1730-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/8" OD 5/8" WD
Part # 1730-2
BDI # 1311302
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
53.975
Global Part Number GPN:
649177
Precision Class:
Standard
Basic Number:
1730
35BS16 5/8
Description
35BS16 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 16T 5/8" BORE
Part # 35BS16 5/8
BDI # 618670
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
32357
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
MR 26 N
Description
MR 26 N NEEDLE ROLLER BEARING ; 1-5/8" BORE 2-3/16" OD 1" WID
Part # 5452660000
BDI # 347311
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23055
Self Aligning:
No
32006X 90KA1
Description
32006X 90KA1 TAPERED ROLLER BEARING ASSY ; 30MM ID X 13MM CUP WD OPEN CHROME STEEL
Part # 32006X-90KA1
BDI # 1424408
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32006X (1) | Y32006X (1)
Basic Number:
32006
Precision Class:
Standard
32006 X
Description
32006 X TAPERED ROLLER BRG ; 30MMX55MMX17MM OLD 32006 X/Q
Part # 32006 X
BDI # 1418353
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32006