AA-2102-3
Description
AA-2102-3 PLAIN BEARING ; 1-15/16" BORE 2-1/8" OD 2" LTB
Part # 101762
BDI # 522037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Global Part Number GPN:
487975
RAPTOR 3HSB 7/8IN
Description
RAPTOR 3HSB 7/8IN COUPLING HUB ; 7/8" BORE 2" HUB DIA SHAFT
Part # 015442
BDI # 20492051
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
FF-2203-3
Description
FF-2203-3 PLAIN BEARING ; 2.003"X2.254"X1"X2-1/2"X1/8"
Part # 102156
BDI # 522266
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Flange Outside Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.254
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
50.8
Global Part Number GPN:
490977
1730-2
Description
1730-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/8" OD 5/8" WD
Part # 1730-2
BDI # 1311302
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
53.975
Global Part Number GPN:
649177
Precision Class:
Standard
Basic Number:
1730
3 HSB X 1.25 STL OMEGA 7300260
Description
3 HSB X 1.25 STL OMEGA 7300260 ; NON-RETURNABLE COUPLING HUB
Part # 10287371
BDI # 18140114
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs