Page 1 of 289

Next

Compare
RAPTOR 3HSB 7/8IN

COMPARE

RAPTOR 3HSB 7/8IN

Description
RAPTOR 3HSB 7/8IN COUPLING HUB ; 7/8" BORE 2" HUB DIA SHAFT

DODGE

Part # 015442

BDI # 20492051

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.32

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs

Price Inventory : In stock
$ 61.47 / each QTY
RAPTOR 4HSB 5/8IN

COMPARE

RAPTOR 4HSB 5/8IN

Description
RAPTOR 4HSB 5/8IN COUPLING HUB ; NON RET

DODGE

Part # 015453

BDI # 20492073

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : In stock
$ 57.99 / each QTY
TB16H100

COMPARE

TB16H100

Description
TB16H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # TB16H100

BDI # 612051

Features

Pitch Diameter - Inch: 2.546
Flange Outside Diameter - Millimeter: 71.044
Inch - Metric: Inch
Outside Diameter - Inch: 2.492
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN: 573840
Pitch Diameter - Millimeter: 64.68

Price Inventory : In stock
$ 52.48 / each QTY
5206KPP3

COMPARE

5206KPP3

Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS

TIMKEN

Part # 5206KPP3

BDI # 1345788

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 34.48 / each QTY
2MM9108WICRDUL

COMPARE

2MM9108WICRDUL

Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD

TIMKEN

Part # 2MM9108WI DUL

BDI # 1334004

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 659.71 / each QTY