4J 1
Description
4J 1 SLEEVE CPLG FLANGE ; 1" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 4J 1
BDI # 619404
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
20L050
Description
20L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 20L050
BDI # 617197
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573907
Pitch Diameter - Millimeter:
60.64
35BS18 3/4
Description
35BS18 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 18T 3/4" BORE
Part # 35BS18 3/4
BDI # 618689
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
32535
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35B18
Description
35B18 ROLLER CHAIN SPROCKET ; 3/8" P 18T 1/2" MIN PLAIN BORE
Part # 35B18
BDI # 618919
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Global Part Number GPN:
36110
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore
4J 1/2
Description
4J 1/2 SLEEVE CPLG FLANGE ; 1/2" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 4J 1/2
BDI # 619405
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs