Page 1 of 119

Next

Compare
5206KPP3

COMPARE

5206KPP3

Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS

TIMKEN

Part # 5206KPP3

BDI # 1345788

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 34.48 / each QTY
AA-2303-1

COMPARE

AA-2303-1

Description
AA-2303-1 PLAIN BEARING ; 2-3/16" BORE 2-3/8" OD 1-1/2" LTB

ISOSTATIC

Part # 101787

BDI # 522062

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.188
Nominal Outside Diameter - Inch: 2.375
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.379
Length Thru Bore - Millimeter: 38.1
Nominal Bore - Millimeter: 55.575
Length Thru Bore - Inch: 1.5
Global Part Number GPN: 488011

Price Inventory : In stock
$ 18.12 / each QTY
TT-2304-2

COMPARE

TT-2304-2

Description
TT-2304-2 THRUST WASHER BEARING ; 1-1/4" BORE 2-3/8" OD 1/8" THK

ISOSTATIC

Part # 102456

BDI # 522325

Features

Profile: Thrust Washer
Nominal Bore - Inch: 1.25
Nominal Outside Diameter - Inch: 2.375
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.375
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 31.75
Other Features: Self-Lubricating
Global Part Number GPN: 492075

Price Inventory : In stock
$ 4.39 / each QTY
6305 ZJEM

COMPARE

6305 ZJEM

Description
6305 ZJEM DEEP GROOVE BALL BRG ; 25MMX62MMX17MM 1 METAL SHIELD

SKF

Part # 6305 ZJEM

BDI # 21480129

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2804
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 24.88 / each QTY
NJ 2305 ECP

COMPARE

NJ 2305 ECP

Description
NJ 2305 ECP CYLINDRICAL RLR BRG ; 25MM BORE 62MM OD 24 WID RBEC 1

SKF

Part # NJ 2305 ECP

BDI # 1421078

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455083
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 80.61 / each QTY