Page 1 of 469

Next

Compare
AA-3005

COMPARE

AA-3005

Description
AA-3005 PLAIN BEARING ; 2-1/2" BORE 3" OD 4" LTB

ISOSTATIC

Part # 101809

BDI # 522084

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.5
Nominal Outside Diameter - Inch: 3
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 3.005
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 63.5
Length Thru Bore - Inch: 4
Global Part Number GPN: 488048

Price Inventory : In stock
$ 62.32 / each QTY
5206MZZ

COMPARE

5206MZZ

Description
5206MZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD

SKF

Part # 5206MZZ

BDI # 662816

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256129
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 98.23 / each QTY
60BS11HT 1 1/4

COMPARE

60BS11HT 1 1/4

Description
60BS11HT 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 1T HT 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 60BS11HT 1 1/4

BDI # 622698

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 2.663
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.005
Other Features: With 2 Set Screw
Global Part Number GPN: 34073
Pitch Diameter - Millimeter: 67.64
Mounting Method: Finished Bore

Price Inventory : In stock
$ 26.83 / each QTY
Q2 1 5/8

COMPARE

Q2 1 5/8

Description
Q2 1 5/8 TAPERED BUSHING ; 1-5/8" BORE 2-7/8" OD 3-1/2" LTB

MARTIN SPROCKET & GR

Part # Q2 1 5/8

BDI # 610659

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 41.275
Bore - Inch: 1.625
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465065
Bushing Series: Q2

Price Inventory : In stock
$ 42.28 / each QTY
19H100SH

COMPARE

19H100SH

Description
19H100SH GEARBELT PULLEY

BROWNING

Part # 3513546

BDI # 325267

Features

Pitch Diameter - Inch: 3.024
Flange Outside Diameter - Millimeter: 82.55
Inch - Metric: Inch
Outside Diameter - Inch: 2.97
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 76.81
Mounting Method: Bushed

Price Inventory : In stock
$ 67.11 / each QTY