Page 1 of 5

Next

Compare
QD8/5V28.00

COMPARE

QD8/5V28.00

Description
QD8/5V28.00 TRANSMISSION PULLEY ; 27.9"-27.9" PITCH

GATES

Part # 78748280

BDI # 1130879

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 8

Price Inventory : In stock
$ 1,520.32 / each QTY
E120 ELEMENT OMEGA 7300070

COMPARE

E120 ELEMENT OMEGA 7300070

Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE

REXNORD

Part # 10287344

BDI # 18143281

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 25

Outside Diameter - Millimeter: 635
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 2,126.36 / each QTY
LM272235 90010

COMPARE

LM272235 90010

Description
LM272235 90010 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 24-36 OD

TIMKEN

Part # LM272235-90010

BDI # 1364151

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 24.25
Outside Diameter - Millimeter: 615.95
Bore - Millimeter: 457.2

Other Features: 1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN: 657097
Assembly Components: LM272235 (1) | LM272210 (1)
Basic Number: LM272235
Precision Class: Standard

Price Inventory : Available to order
$ 11,787.53 / each QTY
14MX-180S-90

COMPARE

14MX-180S-90

Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES

GATES

Part # 77199180

BDI # 1094866

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
$ 1,770.13 / each QTY
140J54

COMPARE

140J54

Description
140J54 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 140J54

BDI # 615642

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 30.097
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 31.096
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31280
Pitch Diameter - Millimeter: 764.47
Mounting Method: Bushed

Price Inventory : Available to order
$ 1,235.80 / each QTY